General Electric 25HP,2P,284TS,575V,X$D,TEFC,Small AC Motor Model # 5KS284SAA114

Item #: 1246083

Cat #: M9838

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M9838 25HP 3600RPM 575V 2

Overview

GEN M9838 25HP 3600RPM 575V 2
Also known as: M9838, GENM9838

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 25
IP/NEMA Rating: IP55
Primary Voltage: 575
RPM: 3600
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 460
Phase: 3
Horsepower: 25
Primary Voltage: 575
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
IP/NEMA Rating: IP55
RPM: 3600
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 460