5KS404SAA304 MOTOR

Item #: 1246082

Cat #: M9837

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M9837 60HP 1200RPM 575V 4

Overview

GEN M9837 60HP 1200RPM 575V 4
Also known as: M9837, GENM9837

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Horsepower: 60
Primary Voltage: 575
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 1430
Phase: 3
IP/NEMA Rating: IP55
Primary Voltage: 575
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
Horsepower: 60
RPM: 1200
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 1430