5KS444SAA204 MOTOR

Item #: 1246078

Cat #: M9832

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M9832 125HP 1800RPM 575V

Overview

GEN M9832 125HP 1800RPM 575V
Also known as: M9832, GENM9832

Specifications

Phase: 3
Horsepower: 125
Material: Cast Iron
IP/NEMA Rating: IP55
Primary Voltage: 575
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 1830
Phase: 3
Material: Cast Iron
Primary Voltage: 575
Mounting: F1 (Field modifiable to F2)
Type: KS
Horsepower: 125
IP/NEMA Rating: IP55
RPM: 1800
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 1830