General Electric 30HP,2P,286TS,575V,X$D,TEFC,Small AC Motor Model # 5KS286SAA114

Item #: 1246077

Cat #: M9828

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M9828 30HP 3600RPM 575V 2

Overview

GEN M9828 30HP 3600RPM 575V 2
Also known as: M9828, GENM9828

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 30
IP/NEMA Rating: IP55
Primary Voltage: 575
RPM: 3600
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 510
Phase: 3
Horsepower: 30
Primary Voltage: 575
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
IP/NEMA Rating: IP55
RPM: 3600
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 510