General Electric 100HP,4P,405T,575V,X$D,TEFC,Small AC Motor Model # 5KS405SAA204

Item #: 1246075

Cat #: M9779

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M9779 100HP 1800RPM 575V

Overview

GEN M9779 100HP 1800RPM 575V
Also known as: M9779, GENM9779

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 100
IP/NEMA Rating: IP55
Primary Voltage: 575
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 1450
Phase: 3
Horsepower: 100
Primary Voltage: 575
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
IP/NEMA Rating: IP55
RPM: 1800
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 1450