5KS324SAA304 MOTOR

Item #: 1246065

Cat #: M9758

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M9758 25HP 1200RPM 575V 3

Overview

GEN M9758 25HP 1200RPM 575V 3
Also known as: M9758, GENM9758

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 25
IP/NEMA Rating: IP55
Primary Voltage: 575
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 690
Phase: 3
Horsepower: 25
Primary Voltage: 575
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
IP/NEMA Rating: IP55
RPM: 1200
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 690