General Electric 20HP,4P,256T,575V,X$D,TEFC,Small AC Motor Model # 5KS256SAA204

Item #: 1246062

Cat #: M9751

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
PSC M9751 20HP 1800RPM 575V 2

Overview

PSC M9751 20HP 1800RPM 575V 2
Also known as: M9751, GENM9751

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 20
IP/NEMA Rating: IP55
Primary Voltage: 575
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 350
Phase: 3
Horsepower: 20
Primary Voltage: 575
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
IP/NEMA Rating: IP55
RPM: 1800
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 350