5KS324SAA408 MOTOR

Item #: 1246060

Cat #: M9748

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

GEN M9748
Also known as: M9748, GENM9748

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 20
IP/NEMA Rating: IP55
RPM: 900
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 650
Phase: 3
Horsepower: 20
RPM: 900
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 650
Material: Cast Iron
IP/NEMA Rating: IP55
Mounting: F1 (Field modifiable to F2)
Type: KS