5KS284SAA304 MOTOR

Item #: 1246059

Cat #: M9746

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M9746 15HP 1200RPM 575V 2

Overview

GEN M9746 15HP 1200RPM 575V 2
Also known as: M9746, GENM9746

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 15
IP/NEMA Rating: IP55
Primary Voltage: 575
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 460
Phase: 3
Horsepower: 15
Primary Voltage: 575
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
IP/NEMA Rating: IP55
RPM: 1200
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 460