General Electric 10HP,4P,215T,575V,X$D,TEFC,Small AC Motor Model # 5KS215SAA204

Item #: 1246055

Cat #: M9738

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M9738 10HP 1800RPM 575V 2

Overview

GEN M9738 10HP 1800RPM 575V 2
Also known as: M9738, GENM9738

Specifications

Phase: 3
Horsepower: 10
Material: Cast Iron
IP/NEMA Rating: IP55
Primary Voltage: 575
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 220
Phase: 3
Material: Cast Iron
Primary Voltage: 575
Mounting: F1 (Field modifiable to F2)
Type: KS
Horsepower: 10
IP/NEMA Rating: IP55
RPM: 1800
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 220