General Electric 5HP,4P,184T,575V,X$D,TEFC,Small AC Motor Model # 5KS184SAA204

Item #: 1246047

Cat #: M9718

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
PSC M9718 5HP 1800RPM 575V 18

Overview

PSC M9718 5HP 1800RPM 575V 18
Also known as: M9718, GENM9718

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 5
IP/NEMA Rating: IP55
Primary Voltage: 575
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 101
Phase: 3
Horsepower: 5
Primary Voltage: 575
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
IP/NEMA Rating: IP55
RPM: 1800
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 101