5KS444XAA304 MOTOR

Item #: 1246039

Cat #: M9694

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M9694 100HP 1200RPM 575V

Overview

GEN M9694 100HP 1200RPM 575V
Also known as: M9694, GENM9694

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 100
Primary Voltage: 575
RPM: 1200
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 2060
Phase: 3
Horsepower: 100
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
Primary Voltage: 575
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 2060