General Electric 60HP,4P,364T,575V,841,TEFC,Small AC Motor Model # 5KS364XAA204

Item #: 1246031

Cat #: M9592

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GMT M9592 5KS364XAA204 MOTOR

Overview

GMT M9592 5KS364XAA204 MOTOR
Also known as: M9592, GENM9592

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 60
Primary Voltage: 575
RPM: 1800
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 1020
Phase: 3
Horsepower: 60
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
Primary Voltage: 575
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 1020