General Electric 50HP,6P,365T,575V,841,TEFC,Small AC Motor Model # 5KS365XAA304

Item #: 1246030

Cat #: M9589

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M9589 50HP 1200RPM 575V 3

Overview

GEN M9589 50HP 1200RPM 575V 3
Also known as: M9589, GENM9589

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 50
Primary Voltage: 575
RPM: 1200
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 1070
Phase: 3
Horsepower: 50
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
Primary Voltage: 575
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 1070