General Electric 20HP,4P,256T,575V,841,TEFC,Small AC Motor Model # 5KS256XAA204

Item #: 1246019

Cat #: M9572

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M9572 20HP 1800RPM 575V 2

Overview

GEN M9572 20HP 1800RPM 575V 2
Also known as: M9572, GENM9572

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 20
Primary Voltage: 575
RPM: 1800
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 350
Phase: 3
Horsepower: 20
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
Primary Voltage: 575
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 350