General Electric 10HP,6P,256T,575V,841,TEFC,Small AC Motor Model # 5KS256XAA304

Item #: 1246015

Cat #: M9565

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M9565 10HP 1200RPM 575V 2

Overview

GEN M9565 10HP 1200RPM 575V 2
Also known as: M9565, GENM9565

Specifications

Phase: 3
Horsepower: 10
Material: Cast Iron
Primary Voltage: 575
RPM: 1200
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 350
Phase: 3
Material: Cast Iron
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Type: KS
Horsepower: 10
Primary Voltage: 575
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 350