MOTOR-X$D 841 C-FACE LEAD TIME Model# 5KS184XAA1044

Item #: 1246011

Cat #: M9545

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M9545 MOTOR-X$D 841 C-FAC

Overview

GEN M9545 MOTOR-X$D 841 C-FAC
Also known as: M9545, GENM9545

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 5
Primary Voltage: 575
RPM: 3600
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 101
Phase: 3
Horsepower: 5
RPM: 3600
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
Primary Voltage: 575
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 101