MOTOR-X$D 841 C-FACE LEAD TIME Model# 5KS145XAA2029

Item #: 1246009

Cat #: M9542

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M9542 MOTOR-X$D 841 C-FAC

Overview

GEN M9542 MOTOR-X$D 841 C-FAC
Also known as: M9542, GENM9542

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 2
Primary Voltage: 575
RPM: 1800
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 50
Phase: 3
Horsepower: 2
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
Primary Voltage: 575
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 50