General Electric 3HP,4P,182T,575V,841,TEFC,Small AC Motor Model # 5KS182XAA204

Item #: 1245996

Cat #: M9489

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M9489 3HP 1800RPM 575V 18

Overview

GEN M9489 3HP 1800RPM 575V 18
Also known as: M9489, GENM9489

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 3
Primary Voltage: 575
RPM: 1800
IP/NEMA Rating: IP56
Weight: 76
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Phase: 3
Horsepower: 3
RPM: 1800
Weight: 76
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Material: Cast Iron
Primary Voltage: 575
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Type: KS