General Electric 2HP,6P,184T,575V,841,TEFC,Small AC Motor Model # 5KS184XAA304

Item #: 1245995

Cat #: M9486

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M9486 2HP 1200RPM 575V 18

Overview

GEN M9486 2HP 1200RPM 575V 18
Also known as: M9486, GENM9486

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 2
Primary Voltage: 575
RPM: 1200
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 101
Phase: 3
Horsepower: 2
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
Primary Voltage: 575
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 101