General Electric 50HP,6P,365T,460V,841,TEFC,Small AC Motor Model # 5KS365XAA308

Item #: 1245972

Cat #: M9456

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M9456 50HP 1200RPM 460V 3

Overview

GEN M9456 50HP 1200RPM 460V 3
Also known as: M9456, GENM9456

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 50
RPM: 1200
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 1070
Phase: 3
Horsepower: 50
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 1070
Material: Cast Iron
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Type: KS