GMT M9453 5KS365XAA408 MOTOR

Item #: 1245969

Cat #: M9453

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GMT M9453 5KS365XAA408 MOTOR

Overview

GMT M9453 5KS365XAA408 MOTOR
Also known as: M9453, GENM9453

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 40
RPM: 900
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 1090
Phase: 3
Horsepower: 40
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 1090
Material: Cast Iron
RPM: 900
Mounting: F1 (Field modifiable to F2)
Type: KS