General Electric 40HP,6P,364T,460V,841,TEFC,Small AC Motor Model # 5KS364XAA308

Item #: 1245968

Cat #: M9452

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GMT M9452 5KS364XAA308 MOTOR

Overview

GMT M9452 5KS364XAA308 MOTOR
Also known as: M9452, GENM9452

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 40
RPM: 1200
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 1030
Phase: 3
Horsepower: 40
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 1030
Material: Cast Iron
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Type: KS