5KS364XAA408 MOTOR

Item #: 1245964

Cat #: M9449

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M9449 30HP 900RPM 460V 36

Overview

GEN M9449 30HP 900RPM 460V 36
Also known as: M9449, GENM9449

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 30
RPM: 900
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 1010
Phase: 3
Horsepower: 30
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 1010
Material: Cast Iron
RPM: 900
Mounting: F1 (Field modifiable to F2)
Type: KS