General Electric 25HP,6P,324T,460V,841,TEFC,Small AC Motor Model # 5KS324XAA308

Item #: 1245958

Cat #: M9444

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M9444 25HP 1200RPM 460V 3

Overview

GEN M9444 25HP 1200RPM 460V 3
Also known as: M9444, GENM9444

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 25
RPM: 1200
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 679
Phase: 3
Horsepower: 25
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 679
Material: Cast Iron
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Type: KS