General Electric 3HP,4P,182T,460V,841,TEFC,Small AC Motor Model # 5KS182XAA208

Item #: 1245932

Cat #: M9419

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
5KS182XAA208 3HP 1800RPM 460

Overview

5KS182XAA208 3HP 1800RPM 460
Also known as: M9419, GENM9419

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 3
RPM: 1800
IP/NEMA Rating: IP56
Weight: 76
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Phase: 3
Horsepower: 3
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
RPM: 1800
Weight: 76
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification