General Electric 1.5HP,6P,182T,460V,841,TEFC,Small AC Motor Model # 5KS182XAA308

Item #: 1245928

Cat #: M9414

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M9414 1.5HP 1200RPM 460V

Overview

GEN M9414 1.5HP 1200RPM 460V
Also known as: M9414, GENM9414

Specifications

Phase: 3
Material: Cast Iron
RPM: 1200
IP/NEMA Rating: IP56
Weight: 76
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Phase: 3
RPM: 1200
Weight: 76
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Material: Cast Iron
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Type: KS