MOTOR-X$D 841 LEAD TIME Model# 5KS284XAA218

Item #: 1245926

Cat #: M9383

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M9383 MOTOR-X$D 841 LEAD

Overview

GEN M9383 MOTOR-X$D 841 LEAD
Also known as: M9383, GENM9383

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 25
RPM: 1800
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 460
Phase: 3
Horsepower: 25
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 460
Material: Cast Iron
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Type: KS