5KS449XAA352 MOTOR-X$D 841 LEAD TIME

Item #: 1245922

Cat #: M9370

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M9370 MOTOR-X$D 841 LEAD

Overview

GEN M9370 MOTOR-X$D 841 LEAD
Also known as: M9370, GENM9370

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Horsepower: 250
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 2660
Phase: 3
IP/NEMA Rating: IP55
RPM: 1800
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 2660
Material: Cast Iron
Horsepower: 250
Mounting: F1 (Field modifiable to F2)
Type: KS