General Electric 200HP,4P,447T,460V,841,ROLLER,TEFC,Small AC Motor Model # 5KS447XAA2044

Item #: 1245919

Cat #: M9362

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M9362 MOTOR-X$D 841 LEAD

Overview

GEN M9362 MOTOR-X$D 841 LEAD
Also known as: M9362, GENM9362

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 200
RPM: 1800
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 2770
Phase: 3
Horsepower: 200
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 2770
Material: Cast Iron
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Type: KS