5KS447XAA363 MOTOR-X$D 841 LEAD TIME

Item #: 1245918

Cat #: M9361

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M9361 MOTOR-X$D 841 LEAD

Overview

GEN M9361 MOTOR-X$D 841 LEAD
Also known as: M9361, GENM9361

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Horsepower: 150
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 2940
Phase: 3
IP/NEMA Rating: IP55
RPM: 1200
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 2940
Material: Cast Iron
Horsepower: 150
Mounting: F1 (Field modifiable to F2)
Type: KS