General Electric 20HP,4P,256T,230/460V,X$D,TEFC,Small AC Motor Model # 5KS256SAA205

Item #: 1245905

Cat #: M9154

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GMT M9154 5KS256SAA205 20HP 1800RPM 230/460V 256T UX

Overview

GMT M9154 5KS256SAA205 20HP 1800RPM 230/460V 256T UX
Also known as: M9154, GENM9154

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 20
IP/NEMA Rating: IP55
Primary Voltage: 230/460
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 350
Phase: 3
Horsepower: 20
Primary Voltage: 230/460
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
IP/NEMA Rating: IP55
RPM: 1800
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 350