General Electric 125HP,6P,445T,460V,X$D,TEFC,Small AC Motor Model # 5KS445SAA308

Item #: 1245895

Cat #: M9135

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GMT M9135 5KS445SAA308 MOTOR

Overview

GMT M9135 5KS445SAA308 MOTOR
Also known as: M9135, GENM9135

Specifications

Phase: 3
Horsepower: 125
Material: Cast Iron
IP/NEMA Rating: IP55
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 1950
Phase: 3
Material: Cast Iron
RPM: 1200
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 1950
Horsepower: 125
IP/NEMA Rating: IP55
Mounting: F1 (Field modifiable to F2)
Type: KS