General Electric 100HP,6P,444T,460V,X$D,TEFC,Small AC Motor Model # 5KS444SAA308

Item #: 1245894

Cat #: M9133

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GMT M9133 5KS444SAA308 MOTOR

Overview

GMT M9133 5KS444SAA308 MOTOR
Also known as: M9133, GENM9133

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 100
IP/NEMA Rating: IP55
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 1860
Phase: 3
Horsepower: 100
RPM: 1200
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 1860
Material: Cast Iron
IP/NEMA Rating: IP55
Mounting: F1 (Field modifiable to F2)
Type: KS