General Electric 75HP,6P,405T,460V,X$D,TEFC,Small AC Motor Model # 5KS405SAA308

Item #: 1245892

Cat #: M9131

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M9131 75HP 1200RPM 460V 4

Overview

GEN M9131 75HP 1200RPM 460V 4
Also known as: M9131, GENM9131

Specifications

Phase: 3
Horsepower: 75
Material: Cast Iron
IP/NEMA Rating: IP55
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 1460
Phase: 3
Material: Cast Iron
RPM: 1200
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 1460
Horsepower: 75
IP/NEMA Rating: IP55
Mounting: F1 (Field modifiable to F2)
Type: KS