General Electric 50HP,6P,365T,460V,X$D,TEFC,Small AC Motor Model # 5KS365SAA308

Item #: 1245890

Cat #: M9126

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M9126 50HP 1200RPM 460V 3

Overview

GEN M9126 50HP 1200RPM 460V 3
Also known as: M9126, GENM9126

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Horsepower: 50
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 1020
Phase: 3
IP/NEMA Rating: IP55
RPM: 1200
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 1020
Material: Cast Iron
Horsepower: 50
Mounting: F1 (Field modifiable to F2)
Type: KS