General Electric 10HP,6P,256T,460V,X$D,TEFC,Small AC Motor Model # 5KS256SAA308

Item #: 1245883

Cat #: M9114

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GMT M9114 5KS256SAA308 MOTOR

Overview

GMT M9114 5KS256SAA308 MOTOR
Also known as: M9114, GENM9114

Specifications

Phase: 3
Horsepower: 10
Material: Cast Iron
IP/NEMA Rating: IP55
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 350
Phase: 3
Material: Cast Iron
RPM: 1200
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 350
Horsepower: 10
IP/NEMA Rating: IP55
Mounting: F1 (Field modifiable to F2)
Type: KS