General Electric 7.5HP,6P,254T,460V,X$D,TEFC,Small AC Motor Model # 5KS254SAA308

Item #: 1245881

Cat #: M9113

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GMT M9113 5KS254SAA308 7.5HP 1200RPM 460V 254T

Overview

GMT M9113 5KS254SAA308 7.5HP 1200RPM 460V 254T
Also known as: M9113, GENM9113

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 315
Phase: 3
IP/NEMA Rating: IP55
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
RPM: 1200
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 315