5KS449XAA125 MOTOR

Item #: 1245878

Cat #: M8979

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M8979 250HP 3600-CCW-460-

Overview

GEN M8979 250HP 3600-CCW-460-
Also known as: M8979, GENM8979

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 250
RPM: 3600
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 2770
Phase: 3
Horsepower: 250
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 2770
Material: Cast Iron
RPM: 3600
Mounting: F1 (Field modifiable to F2)
Type: KS