General Electric 50HP,4P,326TC,460V,841,TEFC,Small AC Motor Model # 5KS326XAA263

Item #: 1245876

Cat #: M8974

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M8974 MOTOR-X$D 841 C-FAC

Overview

GEN M8974 MOTOR-X$D 841 C-FAC
Also known as: M8974, GENM8974

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 50
RPM: 1800
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 740
Phase: 3
Horsepower: 50
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 740
Material: Cast Iron
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Type: KS