General Electric 50HP,2P,326TSC,460V,841,TEFC,Small AC Motor Model # 5KS326XAA155

Item #: 1245875

Cat #: M8973

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M8973 MOTOR-X$D 841 C-FAC

Overview

GEN M8973 MOTOR-X$D 841 C-FAC
Also known as: M8973, GENM8973

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 50
RPM: 3600
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 700
Phase: 3
Horsepower: 50
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 700
Material: Cast Iron
RPM: 3600
Mounting: F1 (Field modifiable to F2)
Type: KS