General Electric 40HP,4P,324TC,460V,841,TEFC,Small AC Motor Model # 5KS324XAA279

Item #: 1245874

Cat #: M8972

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GMT M8972 5KS324XAA279 MOTOR

Overview

GMT M8972 5KS324XAA279 MOTOR
Also known as: M8972, GENM8972

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 40
RPM: 1800
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 689
Phase: 3
Horsepower: 40
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 689
Material: Cast Iron
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Type: KS