General Electric 250HP,6P,449T,460V,X$D,TEFC,Small AC Motor Model # 5KS449SAA301

Item #: 1245872

Cat #: M8963

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M8963 MOTOR-X$D LEAD TIME

Overview

GEN M8963 MOTOR-X$D LEAD TIME
Also known as: M8963, GENM8963

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Horsepower: 250
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 3150
Phase: 3
IP/NEMA Rating: IP55
RPM: 1200
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 3150
Material: Cast Iron
Horsepower: 250
Mounting: F1 (Field modifiable to F2)
Type: KS