General Electric 250HP,4P,449T,460V,841,TEFC,Small AC Motor Model # 5KS449XAA224

Item #: 1245864

Cat #: M8945

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M8945 250HP 1800-460-449T

Overview

GEN M8945 250HP 1800-460-449T
Also known as: M8945, GENM8945

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 250
RPM: 1800
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 2790
Phase: 3
Horsepower: 250
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 2790
Material: Cast Iron
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Type: KS