General Electric 250HP,2P,449TS,460V,841,TEFC,Small AC Motor Model # 5KS449XAA123

Item #: 1245863

Cat #: M8943

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M8943 250HP 3600-460-449T

Overview

GEN M8943 250HP 3600-460-449T
Also known as: M8943, GENM8943

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 250
RPM: 3600
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 2770
Phase: 3
Horsepower: 250
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 2770
Material: Cast Iron
RPM: 3600
Mounting: F1 (Field modifiable to F2)
Type: KS