General Electric 7.5HP,2P,213TC,460V,841,TEFC,Small AC Motor Model # 5KS213XAA100

Item #: 1245857

Cat #: M8929

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M8929 7.5HP 3600RPM 460V

Overview

GEN M8929 7.5HP 3600RPM 460V
Also known as: M8929, GENM8929

Specifications

Phase: 3
Material: Cast Iron
Weight: 200
RPM: 3600
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Phase: 3
Weight: 200
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Material: Cast Iron
RPM: 3600
Mounting: F1 (Field modifiable to F2)
Type: KS