General Electric 3HP,2P,182TC,460V,841,TEFC,Small AC Motor Model # 5KS182XAA100

Item #: 1245853

Cat #: M8925

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M8925 3HP 3600RPM 460V 18

Overview

GEN M8925 3HP 3600RPM 460V 18
Also known as: M8925, GENM8925

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 3
RPM: 3600
IP/NEMA Rating: IP56
Weight: 76
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Phase: 3
Horsepower: 3
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
RPM: 3600
Weight: 76
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification