General Electric 20HP,4P,256TC,460V,841,TEFC,Small AC Motor Model # 5KS256XAA200

Item #: 1245848

Cat #: M8914

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GMT M8914 5KS256XAA200 MOTOR

Overview

GMT M8914 5KS256XAA200 MOTOR
Also known as: M8914, GENM8914

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 20
RPM: 1800
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 350
Phase: 3
Horsepower: 20
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 350
Material: Cast Iron
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Type: KS