General Electric 1.5HP,2P,143T,460V,841,TEFC,Small AC Motor Model # 5KS143XAA108

Item #: 1245840

Cat #: M8905

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GMT M8905 5KS143XAA108 1 1/2 HP 3600 RPM

Overview

GMT M8905 5KS143XAA108 1 1/2 HP 3600 RPM
Also known as: M8905, GENM8905

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
RPM: 3600
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 43
Phase: 3
IP/NEMA Rating: IP55
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
RPM: 3600
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 43