5KS449LAA308 MOTOR

Item #: 1245838

Cat #: M7968

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M7968 200-1200-460-449T-E

Overview

GEN M7968 200-1200-460-449T-E
Also known as: M7968, GENM7968

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP54
Horsepower: 200
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Weight: 2730
Phase: 3
IP/NEMA Rating: IP54
RPM: 1200
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Material: Cast Iron
Horsepower: 200
Mounting: F1 (Field modifiable to F2)
Weight: 2730